20-3/8 x 17-3/8 in. Oval Drop-in Bathroom Sink in White
Aqualyn® 20-3/8 x 17-3/8 in. Oval Drop-in Bathroom Sink in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Front overflow
- Includes cut-out template
- Tapered edges for style
- Bowl size: 10" x 16" x 5-5/8"
- 16" (406mm) wide
- Nominal Dimensions: 20-3/8" x 17-3/8" (518 x 441mm)
- Self-rimming oval countertop sink
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Aqualyn®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-3/8 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7-5/8 in
- IAPMO Listed -:
- No
- Length:
- 20-3/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 16 in x 10 in
- Sink Bowl Size, Left:
- 16-1/8 in x 19 in
- Sink Depth:
- 7-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Size:
- 20-3/8 in x 17-3/8 in
- Type:
- A0476028020
- Width:
- 17-3/8 in