Large A2 Polyurathane Dipped Gloves

You last purchased this on
 
Armateck

Dipped Gloves Large A2 Polyurathane Dipped Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armateck

Dipped Gloves Large A2 Polyurathane Dipped Gloves

  • Fast #
  • Part #ARM2215L
  • Item #9206354
  • Manufacturer Part #ARM2215L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 15 gauge
  • A2 cut
  • Dipped glove
  • Dexterity
  • Tactile sensitivity
  • Polyurethane
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level A2
Application:
Industrial
CE Approved:
Yes
Coating:
Polyurethane
Disposable:
No
Gender:
Unisex
Glove Size:
L
Glove Type:
Cut Resistant, Dipped
MA Approved -:
No
Material:
Plastic
Material Type:
UHWMPE
Product Type:
Glove
Reusable:
Yes
Thickness:
15 ga
WaterSense Labeled:
No