90 Micron Stainless Steel Self-Cleaning Filter Cartridge, 1 in. NPT
HYDRA 90 Micron Stainless Steel Self-Cleaning Filter Cartridge, 1 in. NPT
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 90 micron stainless steel cartridge
- Self-Cleaning blowdown operation
- 1" NPT
- Min 39.2°F (4°C) - Max 113°F (45°C)
- Includes pressure-relief feature that includes an o-ring seal
- Working pressure: Max 125 psi (8.6 bar)
- Blue heads: reinforced polypropylene with Clear Sump
- 90 Micron SS mesh filter
- Bracket and Wrench
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 42, ANSI 61
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Stainless Disc
- Collection:
- HYDRA
- Color Finish Name:
- White
- Connection Type:
- NPT
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filter Size:
- 2-1/2 in x 10 in
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 27 gpm
- Height:
- 15-7/20 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61,372
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 39 to 113 Deg F
- Width:
- 4-73/100 in