This product requires certification to purchase.

37 gal. Lowboy 4.5kW 2-Element Electric Water Heater with Hydrojet®

You last purchased this on
 
Bradford White

37 gal. Lowboy 4.5kW 2-Element Electric Water Heater with Hydrojet®

  • Fast #
  • Part #BRE240LN61NCWW403
  • Item #7233475
  • Manufacturer Part #RE240LN6-1NCWW-403
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

37 gal. Lowboy 4.5kW 2-Element Electric Water Heater with Hydrojet®

  • Fast #
  • Part #BRE240LN61NCWW403
  • Item #7233475
  • Manufacturer Part #RE240LN6-1NCWW-403
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Fully Automatic Temperature Control
  • Low Restrictive Brass Drain Valve
  • Simultaneous And Non-Simultaneous Operation Available
  • Direct Heat Transfer With Immersed Elements
  • Protective Magnesium Anode Rod That Provides Added Protection Against Corrosion For Long-Term, Trouble-Free Service
  • Voltages Available In 120V, 208V, 240V, 277V, 480V
  • Single Phase Or Three Phase Operation Available
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
37 gal
Diameter:
24-1/2 in
Drain Valve Material:
Brass
ETL Listed:
Yes
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
45
Height:
34-5/16 in
Lining of Tank:
Vitraglas®
NSF:
NSF 372
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.92
Volts:
208V, 240V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Lowboy
Watts:
4.5 kW
Weight:
140 lb