3/8 x 19-1/2 in. Supply Tube for P1-20A Traditional Faucet Riser

You last purchased this on
 
BrassCraft

3/8 x 19-1/2 in. Supply Tube for P1-20A Traditional Faucet Riser

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

3/8 x 19-1/2 in. Supply Tube for P1-20A Traditional Faucet Riser

  • Fast #
  • Part #BP120AF
  • Item #2910084
  • Manufacturer Part #P1-20A F
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 3/8 in. O.D. Compression
  • For use in potable water distribution systems in accessible locations only
  • PEX tube
  • Kit includes: (1) 1/2 in. Nominal Compression inlet x 3/8 in. O.D. Compression outlet multi-turn angle valve, (1) Speedi Plumb® PLUS 3/8 in. O.D. Compression inlet x 7/8 in. Ballcock (metal nut) outlet x 12 in. braided water connector and (1) shallow flange.
  • Cut-to-length for flexible fit and clean, professional appearance
  • 1-piece formed nosepiece with insert
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 14, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-876, ASTM F-877
BAA Compliant:
No
Brand Model Compatibility:
P1-20A Traditional Faucet Riser
CSA Certified:
CSA B125.1
End Connection 1:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
No
Length:
19-1/2 in
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Rigid:
No
Smart Home Enabled:
No
Temperature Range:
40 to 150 Deg F
UL Listed:
No
WIFI Enabled:
No
Water Supply Connector Type:
Sink
WaterSense Labeled:
No
Weight:
0.0461 lb
Width:
3/4 in