1/2 x 3/8 in. F1807 x OD Compression Supply Stop Valve in Chrome
BRPX04 Series 1/2 x 3/8 in. F1807 x OD Compression Supply Stop Valve in Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Machined, one-piece brass body construction for strength, durability and long-lasting performance
- 1/2 in. Nom Barb x 3/8 in. OD Comp
- Compatible with PEX tubing
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- Multi-turn operation means water flow control with only a few turns of the handle
- Oval-knurled handle provides a secure grip for on/off operation
- Easy-to-remove handle protects against accidental operation during rough-ins
- One-piece shut-off mechanism provides smooth on-off operation
- Chrome finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1807, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B125.1
- Collection:
- BRPX04 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- F1807
- End Connection 2:
- OD Compression
- End Connections:
- F1807 x OD Compression
- Handle Material:
- Polycarbonate
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Supply Stop Valve
- Weight:
- 0.23088 lb
- Width:
- 2-19/100 in