30 x 30 in. Drop Inlet Frame and Grate
30 x 30 in. Drop Inlet Frame and Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Length:
- 30 in
- Material:
- Cast Iron
- Shape:
- Square
- Width:
- 30 in