Call for Pricing
Call for Pricing
This product requires certification to purchase.

16 x 30 in. End Seal Wrap

You last purchased this on
 
Cascade Waterworks

16 x 30 in. End Seal Wrap

Brand image
You last purchased this on
 
Cascade Waterworks

16 x 30 in. End Seal Wrap

  • Fast #
  • Part #CCES0117403000
  • Item #2174377
  • Manufacturer Part #CES01-1740-3000
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
16 in x 30 in
Fitting Type:
End Seal Wrap
Material:
Rubber, Stainless Steel
Material Type:
Neoprene, T304
NSF Certified:
No
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #CTBBD
Item #379207
4.7 out of 5 Customer Rating
Requires Certification
Part #DWX9K
Item #26377
4.6 out of 5 Customer Rating
Requires Certification
Part #BCITKKG
Item #3142
4.3 out of 5 Customer Rating
Requires Certification
Part #FNW40MPSFYK
Item #4830271
4.2 out of 5 Customer Rating
Requires Certification
Part #FNWR3FFGAU
Item #4581871
4.1 out of 5 Customer Rating
Requires Certification
Part #FNWSWG16FM
Item #3786402
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing