Single Handle Centerset Bathroom Sink Faucet in Chrome
Cornerstone™ Single Handle Centerset Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- Aerated stream
- Conserves water without sacrificing performance
- Red/blue temperature marking
- Created for the rigorous demands of everyday living
- Chrome finish is highly reflective for a mirror–like look that works with any decorating style
- Single handle
- Centerset design allows for easy installation
- Complies with ADA specifications
- Ten year limited warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cornerstone™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 61, NSF 372, NSF 9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 2-1/5 in
- Spout Reach:
- 3-3/5 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-3/5 in