Call for Pricing
Call for Pricing
This product requires certification to purchase.

600 ft. x 3/4 in. Geothermal HDPE Plastic Pipe

You last purchased this on
 
Charter Plastics

600 ft. x 3/4 in. Geothermal HDPE Plastic Pipe

Brand image
You last purchased this on
 
Charter Plastics

600 ft. x 3/4 in. Geothermal HDPE Plastic Pipe

  • Fast #
  • Part #GEO600F
  • Item #3450147
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
600 ft
Material:
Plastic
Material Type:
HDPE
Pressure - Maximum:
160 psi
Schedule Class:
DR 11



Customers Also Bought
1–6 of 18 items
Part #UA2621010
Item #1883223
3.4 out of 5 Customer Rating
Requires Certification
Part #SSMR575
Item #5052750
3.1 out of 5 Customer Rating
Requires Certification
Part #R6110221110
Item #4926029
5 out of 5 Customer Rating
Requires Certification
Part #DIV625AF12
Item #547713
3.6 out of 5 Customer Rating
Requires Certification
Part #DIV61
Item #486941
5 out of 5 Customer Rating
Requires Certification
Part #HF100F1625
Item #7485967
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing