This product requires certification to purchase.

18 in. Flared 16 ga Metal Corrugated End Section

You last purchased this on
 
Contech Construction

18 in. Flared 16 ga Metal Corrugated End Section

  • Fast #
  • Part #CMFES1816GA
  • Item #1890088
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Contech Construction

18 in. Flared 16 ga Metal Corrugated End Section

  • Fast #
  • Part #CMFES1816GA
  • Item #1890088
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Easily installed and maintained culvert end treatment
  • Requires Certification

Documents


Specifications

End Connection 1:
Flare
End Connections:
Flare
Fits Pipe Size:
18 in
Fitting Type:
Straight
Gauge (metal):
16 ga
Material:
Steel