This product requires certification to purchase.

Steam Gas Boiler - 85 MBH - Cast Iron Heat Exchanger - 82% AFUE

You last purchased this on
 
Crown Boiler

Bermuda BSI Series Steam Gas Boiler - 85 MBH - Cast Iron Heat Exchanger - 82% AFUE

Brand image
You last purchased this on
 
Crown Boiler

Bermuda BSI Series Steam Gas Boiler - 85 MBH - Cast Iron Heat Exchanger - 82% AFUE

  • Fast #
  • Part #CBSI103ENPZZPSU
  • Item #4310217
  • Manufacturer Part #BSI103ENPZZPSU
3.5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • AHRI Certified
  • Net I=B=R Capacity: 64000 BTU
  • DOE Heating Capacity: 85000 BTU
  • AHRI Reference Number: 2100189
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Maximum Altitude: 2000 Feet
  • Medium: Steam
  • Heat Exchanger Warranty: 12 Years; Parts Warranty: 1 Year
  • Requires Certification

Specifications

AFUE:
82.00 %
ANSI:
ANSI 70, ANSI CSD-1, ANSI Z223.1
ASME:
ASME CSD-1
Application:
Commercial, Residential
BTU:
103000
BTU Heat Rating:
85000 Btu/h
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B149.1, CSA C22.1
Capacity:
6.5 gal
Collection:
Bermuda BSI Series
Depth:
28 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
40-7/16 in
Ignition System:
Electronic Ignition
Input (MBH):
103 MBH
Installation Type:
Floor Mount
Length:
28 in
Material:
Cast Iron, Stainless Steel
Media:
Steam
NSF Certified:
No
Phase:
Single Phase
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
2 in
UL Listed:
No
Vent Type:
Chimney Vent
Volts:
120V
Width:
16 in



Customers Also Bought
1–6 of 18 items
Part #FORCESTEAM05NH
Item #5144785
4.1 out of 5 Customer Rating
Requires Certification
Part #FORCE04ENRHG1
Item #7932309
4 out of 5 Customer Rating
Requires Certification
Part #TPEA110
Item #7115807
5 out of 5 Customer Rating
Requires Certification
Part #W383900179
Item #9845971
5 out of 5 Customer Rating
Requires Certification
Part #W383600331
Item #7180879
4.7 out of 5 Customer Rating
Requires Certification
Part #FORCEVFO3E
Item #9055123
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing