This product requires certification to purchase.

24 in. Towel Bar in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Kayra™ 24 in. Towel Bar in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Kayra™ 24 in. Towel Bar in Brilliance® Stainless

  • Fast #
  • Part #D73324SS
  • Item #8951192
  • Manufacturer Part #73324-SS
5 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Delta® Kayra™ bath collection
  • 24 in. Towel Bar
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware and mounting template included with product
  • Extends 4-3/8 in. from wall
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Kayra™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
4-3/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
4-3/8 in
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #D73350SS
Item #8950987
4.3 out of 5 Customer Rating
Requires Certification
Part #D73308SS
Item #8950960
4.4 out of 5 Customer Rating
Requires Certification
Part #D73335SS
Item #8951229
3.3 out of 5 Customer Rating
Requires Certification
Part #D73318SS
Item #8950798
4.3 out of 5 Customer Rating
Requires Certification
Part #MYB8486BL
Item #7911804
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB8408BL
Item #7911796
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D73318SS
Item #8950798
4.3 out of 5 Customer Rating
Requires Certification
Part #D73308SS
Item #8950960
4.4 out of 5 Customer Rating
Requires Certification
Part #D73335SS
Item #8951229
3.3 out of 5 Customer Rating
Requires Certification
Part #D73350SS
Item #8950987
4.3 out of 5 Customer Rating
Requires Certification
Part #DT14233BL
Item #8950836
3.6 out of 5 Customer Rating
Requires Certification
Part #DT17433BL
Item #8951141
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing