This product requires certification to purchase.

8 in. Towel Bar in Champagne Bronze™

You last purchased this on
 
Delta Faucet

Stryke™ 8 in. Towel Bar in Champagne Bronze™

Brand image
You last purchased this on
 
Delta Faucet

Stryke™ 8 in. Towel Bar in Champagne Bronze™

  • Fast #
  • Part #D77608CZ
  • Item #7794497
  • Manufacturer Part #77608-CZ
5 out of 5 Customer Rating
8 in. Towel Bar

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Stryke™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
3-19/50 in
GSA Approved:
No
Hardware Included:
No
Height:
2-13/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/8 in
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #D77655RB
Item #8950782
3.6 out of 5 Customer Rating
Requires Certification
Part #D77624RB
Item #8951213
5 out of 5 Customer Rating
Requires Certification
Part #D77638SS
Item #7794731
5 out of 5 Customer Rating
Requires Certification
Part #D77618SS
Item #7794572
5 out of 5 Customer Rating
Requires Certification
Part #D77630SS
Item #7794740
5 out of 5 Customer Rating
Requires Certification
Part #D695067BL
Item #9829350
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D77630SS
Item #7794740
5 out of 5 Customer Rating
Requires Certification
Part #D77638SS
Item #7794731
5 out of 5 Customer Rating
Requires Certification
Part #D77655RB
Item #8950782
3.6 out of 5 Customer Rating
Requires Certification
Part #D35775BLMPUDST
Item #8951153
5 out of 5 Customer Rating
Requires Certification
Part #DT2777BL
Item #8951381
5 out of 5 Customer Rating
Requires Certification
Part #D25775BLMPUDST
Item #8950887
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing