This product requires certification to purchase.

Wall Toilet Tissue Holder in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Dorval™ Wall Toilet Tissue Holder in Brilliance® Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Dorval™ Wall Toilet Tissue Holder in Brilliance® Champagne Bronze

  • Fast #
  • Part #D756500CZ
  • Item #8046997
  • Manufacturer Part #756500-CZ
5 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Dorval™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
3-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-22/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-5/8 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Projection:
3-1/2 in
Width:
9-5/8 in



Customers Also Bought
1–6 of 18 items
Part #D75608CZ
Item #8051771
5 out of 5 Customer Rating
Requires Certification
Part #D75635CZ
Item #8047056
3.7 out of 5 Customer Rating
Requires Certification
Part #D75624CZ
Item #8047041
3.1 out of 5 Customer Rating
Requires Certification
Part #D75618CZ
Item #8047070
5 out of 5 Customer Rating
Requires Certification
Part #K81145-DA1
Item #7936668
3.2 out of 5 Customer Rating
Requires Certification
Part #D756505CZ
Item #8047035
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D756505CZ
Item #8047035
3.4 out of 5 Customer Rating
Requires Certification
Part #D75624CZ
Item #8047041
3.1 out of 5 Customer Rating
Requires Certification
Part #D75608
Item #8051824
4.5 out of 5 Customer Rating
Requires Certification
Part #D75608CZ
Item #8051771
5 out of 5 Customer Rating
Requires Certification
Part #D75635CZ
Item #8047056
3.7 out of 5 Customer Rating
Requires Certification
Part #D75618CZ
Item #8047070
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing