This product requires certification to purchase.

Single Function Hand Shower in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Vero® Single Function Hand Shower in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Vero® Single Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D57530SS
  • Item #4052141
  • Manufacturer Part #57530-SS
5 out of 5 Customer Rating
Single Function Hand Shower

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes 60 in. - 82 in. stretchable metal hose for extended reach within the shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Certified dual check valves for backflow protection
  • Dual check valves
  • 1-setting hand shower
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vero®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
7-7/8 in
Hose Included:
Yes
Hose Length:
82 in
Length:
26-15/16 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
1-3/16 in



Customers Also Bought
1–6 of 18 items
Part #DT11853CZ
Item #4275375
4 out of 5 Customer Rating
Requires Certification
Part #DT17T253SS
Item #4086516
3.7 out of 5 Customer Rating
Requires Certification
Part #DT17453SS
Item #4087601
5 out of 5 Customer Rating
Requires Certification
Part #D553LFCZ
Item #4275118
4.5 out of 5 Customer Rating
Requires Certification
Part #DT14253CZ
Item #4274851
4.8 out of 5 Customer Rating
Requires Certification
Part #DT4753
Item #4052084
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D55530
Item #4052166
3.1 out of 5 Customer Rating
Requires Certification
Part #DT2753
Item #4052091
3.8 out of 5 Customer Rating
Requires Certification
Part #DT17253H2O
Item #4087752
4 out of 5 Customer Rating
Requires Certification
Part #DT14453CZ
Item #4275311
5 out of 5 Customer Rating
Requires Certification
Part #DT17053SS
Item #4086494
5 out of 5 Customer Rating
Requires Certification
Part #DT11853CZ
Item #4275375
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing