This product requires certification to purchase.

Dual Function Showerhead in Stainless

You last purchased this on
 
Delta Faucet

Vero® Dual Function Showerhead in Stainless

Brand image
You last purchased this on
 
Delta Faucet

Vero® Dual Function Showerhead in Stainless

  • Fast #
  • Part #DRP91363SSPR
  • Item #9529932
  • Manufacturer Part #RP91363SSPR
3.6 out of 5 Customer Rating
Dual Function Showerhead

X Points
Color Finish Name: Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lum coat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Soft full spray
  • Shower head only
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Vero®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
5-3/4 in
Faucet Material:
Brass
Height:
2-19/50 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
Full, Rain
WaterSense Labeled:
Yes
Width:
8-3281/5000 in



Customers Also Bought
1–6 of 18 items
Part #DRP70171PR
Item #9529979
5 out of 5 Customer Rating
Requires Certification
Part #DT4774CZFL
Item #7784236
4.4 out of 5 Customer Rating
Requires Certification
Part #DT14467LHD
Item #4785452
5 out of 5 Customer Rating
Requires Certification
Part #DT27989CZPR
Item #10037092
4.7 out of 5 Customer Rating
Requires Certification
Part #DT4789CZPRLHP
Item #10037117
5 out of 5 Customer Rating
Requires Certification
Part #D3574CZMPUDST
Item #7784479
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP91363RB
Item #7344156
3.7 out of 5 Customer Rating
Requires Certification
Part #DT17453SS
Item #4087601
5 out of 5 Customer Rating
Requires Certification
Part #D753LFCZ
Item #4274837
5 out of 5 Customer Rating
Requires Certification
Part #DT11853SS
Item #4086623
5 out of 5 Customer Rating
Requires Certification
Part #DT17253CZ
Item #4275057
3.7 out of 5 Customer Rating
Requires Certification
Part #DT14053CZ
Item #4275073
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing