This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Chrome

You last purchased this on
 
Delta Faucet

Windemere® Two Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #D21996LF
  • Item #3815917
  • Manufacturer Part #21996LF
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Windemere® Two Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #D21996LF
  • Item #3815917
  • Manufacturer Part #21996LF
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes convenient side sprayer
  • 4-hole 8 in. installation
  • Standard spout swivels 360degrees
  • in. long hose provides outstanding reach
  • Assembled dimensions: 11-5/8 in. H x 9-3/4 in. D x 15-1/2 in. W
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Windemere®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
11-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
11-63/100 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No