This product requires certification to purchase.

1/2 in. Tube OD x 1/4 in. FPT 316 Stainless Steel Female Branch Tee Double Ferrule

You last purchased this on
 
DK-LOK®

DTBF-N 1/2 in. Tube OD x 1/4 in. FPT 316 Stainless Steel Female Branch Tee Double Ferrule

Brand image
You last purchased this on
 
DK-LOK®

DTBF-N 1/2 in. Tube OD x 1/4 in. FPT 316 Stainless Steel Female Branch Tee Double Ferrule

  • Fast #
  • Part #DDTBF84NS
  • Item #7842091
  • Manufacturer Part #DTBF 8-4N-S
4.8 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
Collection:
DTBF-N
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
FNPT
End Connections:
OD Tube x OD Tube x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in x 1/4 in
Fitting Type:
Female, Branch Tee
Material:
Stainless Steel
Material Type:
316
Origin:
Global



Customers Also Bought
1–6 of 18 items
Part #DDMC84NS
Item #7629495
3.9 out of 5 Customer Rating
Requires Certification
Part #DDX8S
Item #7842205
4.5 out of 5 Customer Rating
Requires Certification
Part #DDTRM88NS
Item #7842312
3.4 out of 5 Customer Rating
Requires Certification
Part #DDMC64NS
Item #7665195
3.6 out of 5 Customer Rating
Requires Certification
Part #DDX4S
Item #7842321
3.4 out of 5 Customer Rating
Requires Certification
Part #DDT4S
Item #7033074
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDTBF1212NS
Item #7842043
4.5 out of 5 Customer Rating
Requires Certification
Part #DDTBF88NS
Item #7842347
5 out of 5 Customer Rating
Requires Certification
Part #DDTBM64NS
Item #7834758
3.9 out of 5 Customer Rating
Requires Certification
Part #DGTM4NS
Item #8530535
5 out of 5 Customer Rating
Requires Certification
Part #DDTRM64NS
Item #7842250
4.5 out of 5 Customer Rating
Requires Certification
Part #DDTR884S
Item #7917207
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing