4 x 5/8 in. Black Steel Clevis Hanger
B3100 Series 4 x 5/8 in. Black Steel Clevis Hanger
Frequently Purchased Together
Product Details
Product Details
- Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield.
- Pipe will not ‘pinch’ when installing.
- Swing in either direction allows pipe to easily feed thru
- Engineered design aligns bolt holes for quicker overhead installation.
- TOLCO Seismic Restraint Systems Guidelines.
- MSS SP-69 & SP-58, Type 1.
- Also available to accommodate rod schedule per National Fire Protection Association (NFPA) Pamphlet 13
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Insulated Pipes, Non-Insulated Pipes
- Coating:
- Black
- Collection:
- B3100 Series
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 7-3/4 in
- Length:
- 7-3/4 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 5/8 in
- UL Listed:
- Yes
- Width:
- 14-7/8 in
- Work Load Limit:
- 1430 lb