This product requires certification to purchase.

1-1/2 -2 in. PVC Multi Purpose Hanger

You last purchased this on
 
Sioux Chief

1-1/2 -2 in. PVC Multi Purpose Hanger

Brand image
You last purchased this on
 
Sioux Chief

1-1/2 -2 in. PVC Multi Purpose Hanger

  • Fast #
  • Part #S549712
  • Item #1771768
  • Manufacturer Part #549-712
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Completely corrosion proof, and impact resistant
  • Strong I-beam design
  • Can be glued to ABS or PVC pipe with all-purpose glue
  • Each model supports 2 pipe sizes
  • 100% corrosion proof, impact resistant
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
1-1/2 in - 2 in
Length:
10 in
Material:
Plastic
Material Type:
ABS, PVC
Product Type:
Pipe Hanger
Proposition 65:
WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Work Load Limit:
25 lb



Customers Also Bought
1–6 of 18 items
Part #S5537W
Item #350962
4.4 out of 5 Customer Rating
Requires Certification
Part #S5538W
Item #350964
3.6 out of 5 Customer Rating
Requires Certification
Part #PF530JM
Item #760297
5 out of 5 Customer Rating
Requires Certification
Part #S5562
Item #2491874
5 out of 5 Customer Rating
Requires Certification
Part #S553026
Item #7759128
3.6 out of 5 Customer Rating
Requires Certification
Part #S553014
Item #7856026
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S5537W
Item #350962
4.4 out of 5 Customer Rating
Requires Certification
Part #S5083PK
Item #3269948
5 out of 5 Customer Rating
Requires Certification
Part #S553014
Item #7856026
4.1 out of 5 Customer Rating
Requires Certification
Part #S553026
Item #7759128
3.6 out of 5 Customer Rating
Requires Certification
Part #S5533W
Item #386561
5 out of 5 Customer Rating
Requires Certification
Part #S5538W
Item #350964
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing