This product requires certification to purchase.

32 in. Manhole Ring Only

You last purchased this on
 
EJ

V1432 Series 32 in. Manhole Ring Only

  • Fast #
  • Part #E41432010
  • Item #2017926
  • Manufacturer Part #41432010
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

V1432 Series 32 in. Manhole Ring Only

  • Fast #
  • Part #E41432010
  • Item #2017926
  • Manufacturer Part #41432010
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35B
Coating:
Undipped
Collection:
V1432 Series
Diameter:
40-1/4 in
Diameter - Inside 1:
30 in
Height:
4-7/8 in
Material:
Grey Iron
Product Type:
Manhole Ring