4 in. Cast Iron 200 CWP Flanged Wrench Plug Valve
Figure 115 4 in. Cast Iron 200 CWP Flanged Wrench Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Iron lubricated
- Drop tight shutoff
- Metal to Metal sealing
- 200 CWP
- Actuator Mounting Pads
- Integral stop and locking device
- Side mounted sealant injection fitting
- Regular pattern
Specifications
- ASME:
- ASME B1.20.1, ASME B16.1, ASME B16.33, ASME B16.38
- ASTM:
- ASTM A-126
- Collection:
- Figure 115
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- MSS:
- MSS SP-25, MSS SP-78
- Material:
- Cast Iron
- Valve Operator:
- Wrench
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Cast Iron
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Plug Valve