This product requires certification to purchase.

1-1/2 x 1 in. Butt Weld 304 Stainless Steel Reducing Tee

You last purchased this on
 
FNW®

1-1/2 x 1 in. Butt Weld 304 Stainless Steel Reducing Tee

Brand image
You last purchased this on
 
FNW®

1-1/2 x 1 in. Butt Weld 304 Stainless Steel Reducing Tee

  • Fast #
  • Part #FNW7RWWW74JG
  • Item #4829869
4.3 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 7RWWW - BUTT WELD REDUCING SHORT TEE - 32RA ID, 32RA OD - 1-1/2" X 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. 3-A Certified, CRN Certified
  • WELD REDUCING SHORT TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #FNW7MP74U
Item #4829949
3.2 out of 5 Customer Rating
Requires Certification
Part #FNW2S76G
Item #4830251
5 out of 5 Customer Rating
Requires Certification
Part #FNW16AMP74K
Item #4830560
5 out of 5 Customer Rating
Requires Certification
Part #S22WB1316
Item #10173734
5 out of 5 Customer Rating
Requires Certification
Part #FNW2KS76J
Item #4831142
5 out of 5 Customer Rating
Requires Certification
Part #FNW2WK76M
Item #4829781
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW7RMP76KG
Item #4830533
5 out of 5 Customer Rating
Requires Certification
Part #FNW7MP76J
Item #4830020
5 out of 5 Customer Rating
Requires Certification
Part #FNW7WWW74J
Item #4830247
4.5 out of 5 Customer Rating
Requires Certification
Part #FNW7MP74U
Item #4829949
3.2 out of 5 Customer Rating
Requires Certification
Part #FNW3114MP74ML
Item #4830529
4.8 out of 5 Customer Rating
Requires Certification
Part #FNW2S74K
Item #4830109
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing