1-1/4 in. Zinc Plated J Hanger

You last purchased this on
 
FNW®

1-1/4 in. Zinc Plated J Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/4 in. Zinc Plated J Hanger

  • Fast #
  • Part #FNW7026Z0125
  • Item #8465499
  • Manufacturer Part #FNW7026Z0125
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Felt layer creates a barrier that reduces vibration and sound
  • Requires Certification

Specifications

Coating:
Zinc Plated
Fits Pipe Size:
1-1/4 in
Height:
2-19/32 in
MA Approved -:
No
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
J Hanger
Rod Size (in):
3/8 in
WaterSense Labeled:
No
Work Load Limit:
400 lb