2-1/2 in Stainless Steel Clamp 400# Ball Valve
Figure 330A 2-1/2 in Stainless Steel Clamp 400# Ball Valve
Frequently Purchased Together
Product Details
- End Connections: Clamp
- Valve Length: 7.48 in.
- 2-1/2 in. stainless steel ball valve
- Investment cast body
- Saturated steam 150 psi
- Live loaded packing
- Recommended Application: Steam, water
- Valve Pressure Class: 400#
- Manufactured silicone-free
- Double stem seal
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASTM:
- ASTM A-351
- Collection:
- Figure 330A
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211
- Length:
- 7-12/25 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Steam, Water
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- TFM
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 18.47 lb