High Performance Butterfly Valve

You last purchased this on
 
FNW®

High Performance Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

High Performance Butterfly Valve

  • Fast #
  • Part #FNWHPA1WSTLS
  • Item #7239457
  • Manufacturer Part #FNWHPA1WSTLS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bi-directional bubble-tight shutoff
  • Double off-set configuration with conical angled disc
  • High performance butterfly valve
  • Suitable for saturated steam service to 150 psi
  • Manufactured in ISO 9001 facility
  • Low maintenance
  • Dead-end service rated to full 285 psi
  • Requires Certification

Specifications

API:
API 598, API 609
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-351
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
Handle Type:
Lever
ISO:
ISO 5211, ISO 9001
Length:
2-1/4 in
MSS:
MSS SP-67
Maximum Temperature:
500
Minimum Temperature:
-20
Pressure - Maximum:
435 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Type:
FNWHPA1WSTLS
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
RPTFE
Valve Size:
5 in
Valve Type:
Butterfly Valve
WaterSense Labeled:
No