16 in. Carbon Steel RTFE Gear Operator Handle Butterfly Valve

You last purchased this on
 
FNW®

HP Series 16 in. Carbon Steel RTFE Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

HP Series 16 in. Carbon Steel RTFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #FNWHP1WCTG16
  • Item #4348736
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bi-directional bubble-tight shutoff
  • Double off-set configuration with conical angled disc
  • High performance butterfly valve
  • Suitable for saturated steam service to 150 psi
  • Manufactured in ISO 9001 facility
  • Low maintenance
  • Dead-end service rated to full 285 psi
  • Requires Certification

Specifications

API:
API 598, API 609
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-216
Collection:
HP Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Carbon Steel
Height:
33-10/37 in
ISO:
ISO 5211, ISO 9001
Length:
4-1/50 in
MSS:
MSS SP-67
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
464 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear
Valve Seat Material:
RTFE
Valve Size:
16 in
Valve Type:
Butterfly Valve
WaterSense Labeled:
No