This product requires certification to purchase.

3/4 in. x 125 ft. IPS SDR 11 Polyethylene Tube

You last purchased this on
 
Gastite

3/4 in. x 125 ft. IPS SDR 11 Polyethylene Tube

Brand image
You last purchased this on
 
Gastite

3/4 in. x 125 ft. IPS SDR 11 Polyethylene Tube

  • Fast #
  • Part #TPE12125
  • Item #8062115
  • Manufacturer Part #PE-12-125
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Assembles in minutes with Continental Industries Con-Stab I.D Seal stab-on fittings
  • Designed tested and certified for direct burial
  • Eliminates corrosive threats associated with metallic piping
  • Lowest installed cost compared to other underground piping systems
  • Requires Certification

Specifications

ASME:
ASME B31.8 1995
ASTM:
ASTM D-2513
CSA Certified:
CSA B137.4
Diameter - Inside 1:
24 in
IAPMO Listed:
Yes
Length:
125 ft
Material:
Plastic
Material Type:
Polyethylene
Schedule Class:
SDR 11
Weight:
15 lb



Customers Also Bought
1–6 of 18 items
Part #TFSP1125
Item #7856278
5 out of 5 Customer Rating
Requires Certification
Part #TFSP11250
Item #8062105
4.9 out of 5 Customer Rating
Requires Certification
Part #OFGPCS50050
Item #8052073
4.2 out of 5 Customer Rating
Requires Certification
Part #WF128
Item #8077443
4 out of 5 Customer Rating
Requires Certification
Part #WFC28
Item #8077440
3.7 out of 5 Customer Rating
Requires Certification
Part #WF117
Item #8077456
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 14 items
Part #TPE12250
Item #8062084
4.5 out of 5 Customer Rating
Requires Certification
Part #TSTRP4811
Item #9259852
4.7 out of 5 Customer Rating
Requires Certification
Part #TPE8250
Item #8062107
3.1 out of 5 Customer Rating
Requires Certification
Part #T4PORTMAN
Item #345628
4.7 out of 5 Customer Rating
Requires Certification
Part #TT325544
Item #280502
5 out of 5 Customer Rating
Requires Certification
Part #TTFM205
Item #280491
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing