This product requires certification to purchase.

3/4 in. NPT Flexible Gas Pipe Pressure Regulator

You last purchased this on
 
Gastite

3/4 in. NPT Flexible Gas Pipe Pressure Regulator

Brand image
You last purchased this on
 
Gastite

3/4 in. NPT Flexible Gas Pipe Pressure Regulator

  • Fast #
  • Part #TT325544
  • Item #280502
  • Manufacturer Part #T325-5-44
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed for multi-poise mounting
  • Self-aligning valve with lever action for dead end lockup
  • Durable, corrosion-resistant construction
  • High performance type for pounds to inches reduction
  • Precise regulation from pilot flows to full regulator capacity
  • CSA certified for up to 5-psi inlet pressure
  • Self-aligning valve with lever action for dead end regulator lockup
  • Requires Certification

Specifications

ANSI:
ANSI LC 1
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Pressure Regulator, Straight
Fuel Type:
Natural Gas



Customers Also Bought
1–6 of 18 items
Part #FNW5V0276F
Item #9297833
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V1276F
Item #9297597
3.5 out of 5 Customer Rating
Requires Certification
Part #OFGPREG5A
Item #531214
4.5 out of 5 Customer Rating
Requires Certification
Part #WF641
Item #336877
4.3 out of 5 Customer Rating
Requires Certification
Part #WF646
Item #3075721
4.2 out of 5 Customer Rating
Requires Certification
Part #OFGPREG5AL48
Item #2173717
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 16 items
Part #TPE8250
Item #8062107
3.1 out of 5 Customer Rating
Requires Certification
Part #T4PORTMAN
Item #345628
4.7 out of 5 Customer Rating
Requires Certification
Part #TRISER1230
Item #1673946
3.3 out of 5 Customer Rating
Requires Certification
Part #TTFM204
Item #280493
5 out of 5 Customer Rating
Requires Certification
Part #TANGLESTUB01
Item #3547286
5 out of 5 Customer Rating
Requires Certification
Part #T12X6STUB
Item #3547388
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing