Call for Pricing
Call for Pricing
This product requires certification to purchase.

8 x 8 x 4 in. Speed Seal Clay Wye

You last purchased this on
 
Gladding McBean

8 x 8 x 4 in. Speed Seal Clay Wye

Brand image
You last purchased this on
 
Gladding McBean

8 x 8 x 4 in. Speed Seal Clay Wye

  • Fast #
  • Part #SSYXP
  • Item #1266893
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-425
End Connection 1:
Female
End Connection 2:
Female
End Connection 3:
No Hub
End Connections:
Female x No Hub
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Material:
Clay



Customers Also Bought
1–6 of 18 items
Part #DDP16S
Item #7842189
3.6 out of 5 Customer Rating
Requires Certification
Part #F100255RC
Item #3083377
4.8 out of 5 Customer Rating
Requires Certification
Part #V25450
Item #4570709
5 out of 5 Customer Rating
Requires Certification
Part #N27NG9017315MMB
Item #8921572
4.1 out of 5 Customer Rating
Requires Certification
Part #N27NCSJ3232
Item #8921640
3.7 out of 5 Customer Rating
Requires Certification
Part #N27NRFF9321NPT
Item #8919843
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing