54 in. Cellar Door with Sides
54 in. Cellar Door with Sides
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 30 in
- Length:
- 54 in
- Material:
- Steel
- Width:
- 45 in