1-1/2 HP 208/230/460V Circulator Pump
1-1/2 HP 208/230/460V Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Top-pull-out design for easy service dismantling
- Improved corrosion resistance
- Optimized hydraulics for high efficiency
- Maximum Fluid Temperature: 284 F
- High-efficiency motors
- Optimized design: Minimized vibration and noise
- In-line design: Reduced installment costs and occupied space
- Reduced power consumption
- Frequency: 60 Hz
- Minimum Fluid Temperature: 5 F
Specifications
- Blower Type:
- Variable Speed
- Depth:
- 8 in
- Fitting Size 1:
- 1-1/2 in
- Flow Rate:
- 63 gpm
- Height:
- 1-8/127 in
- Maximum Feet of Head:
- 79
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Phase:
- 3
- Type:
- G96411805
- Volts:
- 208/230/460V
- Weight:
- 68.2 lb
- Width:
- 19-69/100 in