3/4 HP 115/208/230V Bronze Circulator Pump

You last purchased this on
 
Grundfos

3/4 HP 115/208/230V Bronze Circulator Pump

  • Fast #
  • Part #G96411788
  • Item #3086934
  • Manufacturer Part #96411788
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

3/4 HP 115/208/230V Bronze Circulator Pump

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Top-pull-out design for easy service dismantling
  • Improved corrosion resistance
  • Optimized hydraulics for high efficiency
  • Maximum Fluid Temperature: 284 F
  • High-efficiency motors
  • Optimized design: Minimized vibration and noise
  • In-line design: Reduced installment costs and occupied space
  • Reduced power consumption
  • Frequency: 60 Hz
  • Minimum Fluid Temperature: 5 F
  • Requires Certification

Specifications

AMP:
4.8
Blower Type:
Variable Speed
CSA Certified:
Yes
Connection Type:
Flanged
Depth:
6 in
Discharge Pressure:
240
Fitting Size 1:
1-1/2 in
Flow Rate:
38.7 gpm
Height:
18-3/7 in
Horsepower:
3/4 hp
Length:
13-1/2 in
Maximum Feet of Head:
42
Maximum Temperature:
284
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
115/208/230V
Width:
18-11/25 in