This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Hansgrohe

Talis S Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #H32057001
  • Item #4847218
  • Manufacturer Part #32057001
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Talis S Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #H32057001
  • Item #4847218
  • Manufacturer Part #32057001
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Talis S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3 in
Spout Reach:
4-1/4 in
Trim Only:
No
WaterSense Labeled:
Yes