This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Hansgrohe

Metropol 110 Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
Hansgrohe

Metropol 110 Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #H74510001
  • Item #7503264
  • Manufacturer Part #74510001
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A DESIGN STATEMENT PIECE: Precise German design and engineering delivers striking aesthetics combined with an exceptional water experience
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • LONG-TERM RELIABILITY: Secure boltic handle design constructed using solid brass materials and latest finishing technology ensuring a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • FULLER, LIGHTER AND SOFTER DROPS: AirPower aerated spray delivers less splashing and a particularly pleasant feeling of water
  • SIMPLE TO CLEAN: Quickclean anti-limescale silicone aerator can be quickly wiped clean for optimized water flow performance
  • MORE FREEDOM OF MOVEMENT: ComfortZone provides ideal distance between the spout and the sink offers more space for comfortable use with drop-in or undermount sinks
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metropol 110
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-1/10 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-19/50 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-5/8 in
Spout Reach:
5-3/8 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
5-19/50 in



Customers Also Bought
1–6 of 18 items
Part #H15862001
Item #9301892
5 out of 5 Customer Rating
Requires Certification
Part #H41747000
Item #9562389
3.9 out of 5 Customer Rating
Requires Certification
Part #H41754000
Item #9562402
4.5 out of 5 Customer Rating
Requires Certification
Part #K837-0
Item #4328291
5 out of 5 Customer Rating
Requires Certification
Part #RTE01D1LMAG
Item #9378077
5 out of 5 Customer Rating
Requires Certification
Part #H71709001
Item #7246420
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H32506001
Item #7503341
5 out of 5 Customer Rating
Requires Certification
Part #H32516821
Item #7503303
3.8 out of 5 Customer Rating
Requires Certification
Part #H32518821
Item #7503172
4.2 out of 5 Customer Rating
Requires Certification
Part #H71090001
Item #5172749
5 out of 5 Customer Rating
Requires Certification
Part #H04813250
Item #9301517
5 out of 5 Customer Rating
Requires Certification
Part #H31073001
Item #3864298
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing