230V Condensate Removal Pump
230V Condensate Removal Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 9 gal
- Discharge Pressure:
- 21
- Flow Rate:
- 12 gpm
- Horsepower:
- 1/3 hp
- Material:
- Cast Iron
- Type:
- B160030
- UL Listed:
- No
- Volts:
- 230V