3 in. PVC Side Wall Vent Kit
3 in. PVC Side Wall Vent Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 150-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Fully certified as a complete pipe, fittings and cement system
- 2 system options cover a broad range of operating temperatures
- Manufactured and supported by the Canadian PVC & CPVC piping system experts
Specifications
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Plastic