6 in. No Hub x Spigot PVC DWV Adapter
6 in. No Hub x Spigot PVC DWV Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Adapts no hub elastomer coupling to DWV spigot
- No soldering required
- Cost effective
Specifications
- ANSI:
- ANSI 14
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784
- Application:
- DWV, Plumbing
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic