This product requires certification to purchase.

3 in. PVC DWV No-Hub Adapter

You last purchased this on
 

3 in. PVC DWV No-Hub Adapter

You last purchased this on
 

3 in. PVC DWV No-Hub Adapter

  • Fast #
  • Part #PDWVNHAM
  • Item #46953
  • Manufacturer Part #PVC 00119 1200
3.8 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 21 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-480
Application:
Non-pressure Applications
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #PDWVCOTPXXU
Item #4738040
5 out of 5 Customer Rating
Requires Certification
Part #PDWVHACIK
Item #34873
4.6 out of 5 Customer Rating
Requires Certification
Part #PDWVFCOAPM
Item #20445
3.6 out of 5 Customer Rating
Requires Certification
Part #PDWVCOTPK
Item #48950
5 out of 5 Customer Rating
Requires Certification
Part #PDWVSACIP
Item #19564
4.6 out of 5 Customer Rating
Requires Certification
Part #I193426
Item #4269989
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N27NRFF9321NPT
Item #8919843
3.9 out of 5 Customer Rating
Requires Certification
Part #MUL340728
Item #8702340
3.1 out of 5 Customer Rating
Requires Certification
Part #N27NGS90315
Item #8921746
4.4 out of 5 Customer Rating
Requires Certification
Part #PDWVFTAPNJJH
Item #245665
4.7 out of 5 Customer Rating
Requires Certification
Part #CPMAF
Item #13585
4.3 out of 5 Customer Rating
Requires Certification
Part #N27NGSF346375SS
Item #8921560
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing