120 x 1-1/2 in. Duct Board
Trymer® 120 x 1-1/2 in. Duct Board
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Produced from durable glass fibers, bonded with a thermosetting resin
- The airstream side features a fiber glass mat for use at velocities up to 5,000 fpm (25.4 m/sec)
- The opposite side features a fire-resistant foil-scrim-kraft facing extending the full width of the male edge to serve as an integral closure flap for section joints
- Molded with double-density, male/female edges for secure connections
- Ideal for fabrication into rectangular ductwork for use in heating, ventilating, and air conditioning systems in new commercial or residential construction, or for renovating older sheet metal systems
Specifications
- Collection:
- Trymer®
- Height:
- 24 in
- Length:
- 120 in
- Material:
- Plastic
- Product Type:
- Foam, Insulation
- Size:
- 48 in x 120 in
- Thickness:
- 1-1/2 in
- Width:
- 48 in