This product requires certification to purchase.

1/2 in. MIP x 1/2 in. FIP x 24 in.Stainless Steel Gas Connector with Ball Valve

You last purchased this on
 
Jones Stephens

1/2 in. MIP x 1/2 in. FIP x 24 in.Stainless Steel Gas Connector with Ball Valve

Brand image
You last purchased this on
 
Jones Stephens

1/2 in. MIP x 1/2 in. FIP x 24 in.Stainless Steel Gas Connector with Ball Valve

  • Fast #
  • Part #JG72309
  • Item #9917107
  • Manufacturer Part #G72309
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 85,000BTU (24,911)W
  • Includes ball valve
  • Durable stainless steel material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistant connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 200 / 22.60, Maximum fitting tightening torque 390 / 44.06
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
24 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #GJGBS10DEMWW
Item #7387073
5 out of 5 Customer Rating
Requires Certification
Part #JG71244
Item #3703778
5 out of 5 Customer Rating
Requires Certification
Part #BCSSD4K36
Item #1619850
3.7 out of 5 Customer Rating
Requires Certification
Part #JG72316
Item #3702336
3.1 out of 5 Customer Rating
Requires Certification
Part #JG72121
Item #3703275
3.4 out of 5 Customer Rating
Requires Certification
Part #JG72129
Item #3703546
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JG71017
Item #3703641
3.1 out of 5 Customer Rating
Requires Certification
Part #JG71141
Item #3707514
3.4 out of 5 Customer Rating
Requires Certification
Part #JG71237
Item #3703541
5 out of 5 Customer Rating
Requires Certification
Part #JG71124
Item #3706919
5 out of 5 Customer Rating
Requires Certification
Part #JG72129
Item #3703546
4.5 out of 5 Customer Rating
Requires Certification
Part #JG71402
Item #7724407
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing