1-1/4 x 1 x 3/4 in. Plastic PEX Expansion Reducing Tee
1-1/4 x 1 x 3/4 in. Plastic PEX Expansion Reducing Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easy installation
- Leak-proof connections
- Simple and dependable plumbing connection
- Certified to NSF/ANSI/CAN 61-2022, NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
- Can be used with F1960 PEX rings
- Tested and certified to ASTM F1960-2018a and ASTM F877-2020
- Manufactured of premium grade resin with non-mixed blends
- Polymer construction
- CUPC listed
- Certified to CSA B137.5-2020
Specifications
- ANSI:
- ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
- ASTM:
- ASTM F877-2020
- Adjustable:
- No
- CSA Certified:
- CSA B137.5-2020, CSA 372-2011, CSA 61-2018
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- PEX Expansion
- End Connections:
- PEX Expansion
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 1 in x 3/4 in
- Height:
- 1-69291339/100000000 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Acudel 22000
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2016a, NSF 61-2022, NSF 372-2022
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/4 in
- Pressure - Maximum:
- 150 psi
- Size:
- 1-1/4 in x 1 in x 3/4 in
- WaterSense Labeled:
- No
- Weight:
- 1.41448587417817 lb
- Width:
- 2-4527559/12500000 in