This product requires certification to purchase.

60 in. x 32 in. Shower Base with Left Drain in White

You last purchased this on
 
KOHLER

Ballast® 60 in. x 32 in. Shower Base with Left Drain in White

Brand image
You last purchased this on
 
KOHLER

Ballast® 60 in. x 32 in. Shower Base with Left Drain in White

  • Fast #
  • Part #K1937-0
  • Item #4481856
  • Manufacturer Part #1937-0
3.3 out of 5 Customer Rating
60 in. Rectangle Shower Base

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low-threshold design for easy entry and exit
  • Single threshold for alcove installation with integral tile-in flange
  • Material: Acrylic
  • Left-hand drain
  • Allows for quick and easy mortar-less installation
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Ballast®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Drain Opening:
3-3/8 in
Height:
1-15/16 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
1-15/16 in
Width:
32 in



Customers Also Bought
1–6 of 18 items
Part #KT78027-8-CP
Item #7533374
5 out of 5 Customer Rating
Requires Certification
Part #KT78025-8-2MB
Item #9274058
5 out of 5 Customer Rating
Requires Certification
Part #PFWSC9857CP
Item #9807977
5 out of 5 Customer Rating
Requires Certification
Part #D342701BL
Item #10339670
5 out of 5 Customer Rating
Requires Certification
Part #K4369-0
Item #7262518
4.8 out of 5 Customer Rating
Requires Certification
Part #K5309-0
Item #7262914
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K1935-0
Item #4481854
4.1 out of 5 Customer Rating
Requires Certification
Part #K1938-0
Item #4481861
5 out of 5 Customer Rating
Requires Certification
Part #K8639-0
Item #7361860
4.8 out of 5 Customer Rating
Requires Certification
Part #K9164-0
Item #4813940
5 out of 5 Customer Rating
Requires Certification
Part #K9177-0
Item #4836123
3.4 out of 5 Customer Rating
Requires Certification
Part #K9165-0
Item #4813458
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing