This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Composed® Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Composed® Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT73135-4-BN
  • Item #9926272
  • Manufacturer Part #T73135-4-BN
4.4 out of 5 Customer Rating
Single Handle Volume Control Valve Trim

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single handle provides on/off activation and volume control
  • Complements Composed® faucets and accessories
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B651
Collection:
Composed®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3-5/16 in
Diameter:
3-7/8 in
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
3-7/8 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
3-7/8 in


Customers Also Bought
1–6 of 18 items
Part #KT73133-4-CP
Item #7116204
3.8 out of 5 Customer Rating
Requires Certification
Part #KTS73115-4-CP
Item #7116230
5 out of 5 Customer Rating
Requires Certification
Part #K73050-7-CP
Item #7170097
4.8 out of 5 Customer Rating
Requires Certification
Part #KT73140-4-CP
Item #7116157
4.5 out of 5 Customer Rating
Requires Certification
Part #K22170-G-CP
Item #7730158
4.8 out of 5 Customer Rating
Requires Certification
Part #KT73087-4-CP
Item #7170091
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KT73117-4-CP
Item #7116721
4.2 out of 5 Customer Rating
Requires Certification
Part #KTS73115-3-BL
Item #9030793
4.8 out of 5 Customer Rating
Requires Certification
Part #KT73135-3-CP
Item #7116537
3.7 out of 5 Customer Rating
Requires Certification
Part #KT73133-4-CP
Item #7116204
3.8 out of 5 Customer Rating
Requires Certification
Part #KTS73115-4-CP
Item #7116230
5 out of 5 Customer Rating
Requires Certification
Part #K73060-4-CP
Item #7099408
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing