60 in. x 36 in. Alcove Bathtub with Left Drain

You last purchased this on
 
KOHLER

Entity™ 60 in. x 36 in. Alcove Bathtub with Left Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Entity™ 60 in. x 36 in. Alcove Bathtub with Left Drain

  • Fast #
  • Part #K26107-LA-0
  • Item #10104314
  • Manufacturer Part #26107-LA-0
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low step-over height allows easy entry and exit
  • Round overflow
  • Integral apron creates a clean, finished look
  • Textured bottom surface
  • Integral lumbar support
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bathtub Shape:
Rectangle
Collection:
Entity™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Material:
Acrylic
Number of Occupants:
1
Overall Height:
15-3/4 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Type:
Round
Soaking Depth:
11-1/16 in
Type:
K26107-LA-0
WaterSense Labeled:
No
Weight:
65 lb
cUPC Certified:
Yes