19 in. Wall Mount Rectangular Cast Iron Bathroom Sink in White
Hudson™ 19 in. Wall Mount Rectangular Cast Iron Bathroom Sink in White
Frequently Purchased Together
Product Details
Product Details
- Made from premium materials that withstand high-volume usage
- Constructed of KOHLER® Cast Iron
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Hudson™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 13-1/2 in
- IAPMO Listed:
- No
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- PipeTubing Size:
- 3/8 in
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 10 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Width:
- 17-1/4 in