This product requires certification to purchase.

1/2 in. NPT Thermostatic Valve

You last purchased this on
 
KOHLER

Rite-Temp® 1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #K28304-KSL-NA
  • Item #9606231
  • Manufacturer Part #28304-KSL-NA
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rite-Temp® 1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #K28304-KSL-NA
  • Item #9606231
  • Manufacturer Part #28304-KSL-NA
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The innovative Kohler Rite -Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades this Rite-Temp valve platform uses the latest thermostatic technology to maintain precise temperature control with an exact high-temperature limit for added safety and showering comfort once the valve is installed, select your trim and finish from the comprehensive Kohler design portfolio
  • Includes valve body, thermostatic cartridge, rough-in guide and mud guard
  • 1/2-in universal NPT and direct sweat inlets and outlets with stops (uninstalled kit)
  • Service stops include integral check valves
  • 9 gpm (34 l/min) maximum flow rate at 45 psi
  • Single lever design cycles from off through cold to hot
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim to complete installation (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Thermostatic
Collection:
Rite-Temp®
Diameter:
5 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Mount:
Wall Mount
Flow Rate:
9.0 gpm
Height:
5 in
IAPMO Listed:
Yes
Length:
3-1/2 in
Material:
Brass, Plastic
Pressure - Maximum:
125 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No
Width:
5-9/10 in