This product requires certification to purchase.

1/2 in. NPT Thermostatic Valve

You last purchased this on
 
KOHLER

Rite-Temp® 1/2 in. NPT Thermostatic Valve

Brand image
You last purchased this on
 
KOHLER

Rite-Temp® 1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #KP8300-K-NA
  • Item #7200260
  • Manufacturer Part #P8300-K-NA
5 out of 5 Customer Rating
NPT Thermostatic Valve

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 12 – for example, 12, 24, 36, and so on.
Order in multiples of 12
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes valve body, rough in guide, and test cap
  • Universal 1/2" NPT and direct sweat inlets/outlets
  • Requires valve cartridge and trim to complete installation (sold separately)
  • Project pack supplied 12 per case
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Rite-Temp®
End Connection 1:
NPT
End Connection 2:
Sweat
End Connections:
NPT x Sweat
Height:
5 in
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Forged Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
4-5/8 in



Customers Also Bought
1–6 of 18 items
Part #KP8300-UX-NA
Item #7200498
3.7 out of 5 Customer Rating
Requires Certification
Part #K8300-K-NA
Item #7200168
3.1 out of 5 Customer Rating
Requires Certification
Part #KP8304-PX-NA
Item #7311711
3.8 out of 5 Customer Rating
Requires Certification
Part #K8304-PX-NA
Item #7180336
4.5 out of 5 Customer Rating
Requires Certification
Part #K8304-UX-NA
Item #7180332
3.1 out of 5 Customer Rating
Requires Certification
Part #K8304-K-NA
Item #7180335
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K8300-PX-NA
Item #7200556
4.2 out of 5 Customer Rating
Requires Certification
Part #KP8300-PX-NA
Item #7200087
3.1 out of 5 Customer Rating
Requires Certification
Part #K28304-KS-NA
Item #9605677
4.7 out of 5 Customer Rating
Requires Certification
Part #K28304-KSL-NA
Item #9606231
3.4 out of 5 Customer Rating
Requires Certification
Part #KP8300-UX-NA
Item #7200498
3.7 out of 5 Customer Rating
Requires Certification
Part #K8300-K-NA
Item #7200168
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing