This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Simplice® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Simplice® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS23950-4-BN
  • Item #9918211
  • Manufacturer Part #TS23950-4-BN
4.8 out of 5 Customer Rating
Single Handle Pressure Balancing Valve Trim

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A single handle controls both on/off activation And temperature setting
  • Coordinates with other products in the Semplice collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion And tarnishing
  • Wall-mount
  • KOHLER faucet lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Simplice®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #KT23951-4-BN
Item #9918128
5 out of 5 Customer Rating
Requires Certification
Part #K10327-G-BN
Item #7629143
5 out of 5 Customer Rating
Requires Certification
Part #K27390-4K-BN
Item #9918086
5 out of 5 Customer Rating
Requires Certification
Part #K45211-CP
Item #4336896
3.6 out of 5 Customer Rating
Requires Certification
Part #K45215-G-CP
Item #7262967
3.6 out of 5 Customer Rating
Requires Certification
Part #K22177-BN
Item #7730248
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing